Shop All Control Levers & Knobs
Kipp
Star Grips steel parts in stainless similar to DIN 6336, Style L, inch
Mfr # K0154.4A16X10
Zoro # G4617219
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Finish Plain
- Material Plastic/Stainless Steel
- Inside Diameter #10
- Diameter 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0154.4A16X10
- Zoro # G4617219
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | #10 |
Diameter | 25 mm |
Details
Color | Black/Red |
Finish | Plain |
Material | Plastic/Stainless Steel |
Measurement Type | Inch |
Style | L, External Thread |
Thread Style | External Thread |
Product Type | Star Grip - External Thread |
Description
Star Grip Similar To DIN 6336 D=10-32X10, D1=25 H=16, Form: L, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon 9 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 20/24 TPI 5 pk (DS0920BF5)
- TOOLPRO 9 in. Hook and Loop Backup Pad for 7800 Sander, 5PK (TP03292)
- BON TOOL Mud And Resin Mixer, Stainless Steel 2 5/8" Diameter, 10 1/4" Shaft (15-180)
- SUPER TOOL Chucking Reamer, 18mm, 6 Flute, Carbide Tip (5655180)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- Kipp Control Levers & Knobs