Shop All Control Levers & Knobs
Kipp
Star Grips steel parts in stainless similar to DIN 6336, Style L, inch
Mfr # K0154.4A15X20
Zoro # G4618016
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Material Plastic/Stainless Steel
- Finish Plain
- Inside Diameter #10
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.4A15X20
- Zoro # G4618016
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | #10 |
Diameter | 25 mm |
Details
Color | Black/Gray |
Material | Plastic/Stainless Steel |
Finish | Plain |
Style | L, External Thread |
Thread Style | External Thread |
Product Type | Star Grip - External Thread |
Measurement Type | Inch |
Description
Star Grip Similar To DIN 6336 D=10-32X20, D1=25 H=16, Form: L, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RIVET BRAZIER 3/16" (AJA1620)
- GENERAL TOOLS Utility Micrometer, Functions SAE, 0 to 1 in, Analog Display (102)
- HHIP 3" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0423)
- WIHA ErgoStar Torx Ball End and Standard L-Key Set T5-T45 in Automatic Fast Open Holder, 13-Piece (36689)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- Kipp Hand Knobs and Wheels