Shop All Control Levers & Knobs
Kipp
Star Grips steel parts in stainless similar to DIN 6336, Style L, inch
Mfr # K0154.4A15X10
Zoro # G4618804
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter #10
- Finish Plain
- Color Black/Gray
- Material Plastic/Stainless Steel
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.4A15X10
- Zoro # G4618804
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | #10 |
Diameter | 25 mm |
Details
Finish | Plain |
Color | Black/Gray |
Material | Plastic/Stainless Steel |
Thread Style | External Thread |
Measurement Type | Inch |
Style | L, External Thread |
Product Type | Star Grip - External Thread |
Description
Star Grip Similar To DIN 6336 D=10-32X10, D1=25 H=16, Form: L, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34915)
- KLEIN TOOLS Phillips, Slotted, Square, Hex Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in , Num. of pieces:7 (32557)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- LINK 8MM HSS Se 8.10 X 18.25 Drill 17.45 X 66.66 Body 11.11 X 23.79 Shank (70-L3-383)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83112)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- Kipp Hand Knobs and Wheels