Shop All Control Levers & Knobs
Kipp
Star Grips steel parts in stainless similar to DIN 6336, Style K, inch
Mfr # K0154.2A36
Zoro # G4644379
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Inside Diameter 5/16 in
- Finish Plain
- Material Plastic/Stainless Steel
- Style K, Tapped Blind Hole w/Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.2A36
- Zoro # G4644379
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 5/16 in |
Diameter | 40 mm |
Details
Color | Black/Red |
Finish | Plain |
Material | Plastic/Stainless Steel |
Style | K, Tapped Blind Hole w/Bushing |
Product Type | Star Grip |
Thread Style | Internal Thread |
Measurement Type | Inch |
Description
Star Grip Similar To DIN 6336 D=5/16-18, D1=40 H=25, Form: K, Tapped Bushing with Cap, Thermoplastic Black, Components: Stainless Steel Cap: Red. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Deep Socket Set Metric 23 Pieces 10 mm to 32 mm , Full Polish (J54201)
- BON TOOL Bon 21-168 Paver Joint Wire Brush-1-1/2" Wire With 16" Handle (21-168)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-50.8mm/0-2.0" 0.01mm/0.0005" Digital Indicator (5260-1115)
- LARSEN SUPPLY CO Larsen Supply 225150 1 ft. x 1429 in. Monster non-Stick Thread Tape - Blue (225150)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- Kipp Hand Knobs and Wheels