Shop All Control Levers & Knobs
Kipp
Star Grips steel parts in stainless similar to DIN 6336, Style D, inch
Mfr # K0154.5A5
Zoro # G4606597
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1/2 in
- Material Plastic/Stainless Steel
- Finish Plain
- Color Metallic
- Thread Style Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.5A5
- Zoro # G4606597
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 1/2 in |
Diameter | 63 mm |
Details
Material | Plastic/Stainless Steel |
Finish | Plain |
Color | Metallic |
Thread Style | Internal Thread |
Product Type | Star Grip |
Style | D, Tapped Thru |
Measurement Type | Inch |
Description
Star Grip Similar To DIN 6336 D=1/2-13, D1=63 H=40, Form: D, Tapped Bushing Without Cap, Thermoplastic Black, Components: Stainless Steel, Without Cap. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 250)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA7)
- GEARWRENCH 3 Piece 3/8" Drive Locking Extension Set 3", 6" & 10" (81202)
- K-TOOL INTERNATIONAL Parrot Plier (KTI54053)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- Kipp Control Levers & Knobs