Shop All Control Levers & Knobs
Kipp
Star Grips gray cast iron DIN 6336, Style E, metric
Mfr # K0151.510
Zoro # G4695506
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Material Cast Iron
- Inside Diameter M10
- Color Metallic
- Product Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0151.510
- Zoro # G4695506
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M10 |
Diameter | 50 mm |
Details
Finish | Tumbled Bright |
Material | Cast Iron |
Color | Metallic |
Product Type | Star Grip |
Thread Style | Internal Thread |
Style | E, Tapped Blind Hole |
Measurement Type | Metric |
Description
Star Grip D=M10, D1=50 H=32, Form: E, Tapped Blind Hole, Grey Cast Iron Tumbled. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO 1/2" Drive Deep Impact Socket 15/16 SAE (D1430S30)
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 37190 (37190)
- CENTURY DRILL & TOOL ScrewDrill Bit, 6, 3/32 in. (37406)
- ALLPAX Power Punch Kit, 10 pcs. (AX1860)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- Kipp Hand Knobs and Wheels