Shop All Control Levers & Knobs
Kipp
Star Grips gray cast iron DIN 6336, Style E, inch
Mfr # K0151.5A6
Zoro # G4716418
Sold in multiples of 2 for $36.30
$36.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 5/8 in
- Material Cast Iron
- Finish Tumbled Bright
- Color Metallic
- Product Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0151.5A6
- Zoro # G4716418
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 5/8 in |
Diameter | 80 mm |
Details
Material | Cast Iron |
Finish | Tumbled Bright |
Color | Metallic |
Product Type | Star Grip |
Measurement Type | Inch |
Style | E, Tapped Blind Hole |
Thread Style | Internal Thread |
Description
Star Grip D=5/8-11, D1=80 H=50, Form: E, Tapped Blind Hole, Grey Cast Iron Tumbled. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (89-858)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 1/2 Radius (CF574)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- Kipp Hand Knobs and Wheels