Shop All Control Levers & Knobs
Kipp
Star Grips gray cast iron DIN 6336, Style D, metric
Mfr # K0151.406
Zoro # G4694228
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter M6
- Finish Tumbled Bright
- Material Cast Iron
- Color Metallic
- Product Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0151.406
- Zoro # G4694228
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M6 |
Diameter | 32 mm |
Details
Finish | Tumbled Bright |
Material | Cast Iron |
Color | Metallic |
Product Type | Star Grip |
Measurement Type | Metric |
Style | D, Tapped Thru |
Thread Style | Internal Thread |
Description
Star Grip D=M06, D1=32 H=20, Form: D, Tapped and Drilled, Grey Cast Iron Tumbled. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C55110)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-38)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 716 Drill Size, Fraction, 04375 (400N128)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- Kipp Hand Knobs and Wheels