Shop All Control Levers & Knobs
Kipp
Star Grips gray cast iron DIN 6336, Style C, metric
Mfr # K0151.308
Zoro # G4685520
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metallic
- Material Cast Iron
- Inside Diameter 8 mm
- Finish Tumbled Bright
- Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0151.308
- Zoro # G4685520
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 8 mm |
Diameter | 40 mm |
Details
Color | Metallic |
Material | Cast Iron |
Finish | Tumbled Bright |
Style | C, Blind Hole |
Measurement Type | Metric |
Product Type | Star Grip |
Description
Star Grip , D=8, D1=40 H=25, Form: C, Blind Hole, Grey Cast Iron Tumbled. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR9114B25)
- STAHLWILLE TOOLS Service MANOSKOP torque wrench w.mount for shell tools No.730/80 160-800 N·m mount 24, 5x28 mm (50180080)
- WESTWARD Nut Driver, 5.5mm, Hollow, Fluted, 3 in. (10J242)
- DRILL AMERICA H HSS Adjustable Reamer 15/16" - 1-1/16" (DWRRADJH)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- Kipp Control Levers & Knobs