Shop All Control Levers & Knobs
Kipp
Star Grips gray cast iron DIN 6336, Style C, metric
Mfr # K0151.306
Zoro # G4712604
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Inside Diameter 6 mm
- Finish Tumbled Bright
- Material Cast Iron
- Product Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0151.306
- Zoro # G4712604
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 6 mm |
Diameter | 32 mm |
Details
Color | Metallic |
Finish | Tumbled Bright |
Material | Cast Iron |
Product Type | Star Grip |
Style | C, Blind Hole |
Measurement Type | Metric |
Description
Star Grip , D=6, D1=32 H=20, Form: C, Blind Hole, Grey Cast Iron Tumbled. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 2Pk, 3/32 in. (22306)
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49385)
- PERFORMANCE TOOL 1/4 In Dr. Thumb Wheel Ratchet Ratchet-Thumb W, W36125 (W36125)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34330)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- Kipp Control Levers & Knobs