Shop All Control Levers & Knobs
Kipp
Star Grips gray cast iron DIN 6336, Style C, inch
Mfr # K0151.3CM
Zoro # G4712464
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Diameter 0.25 in
- Material Cast Iron
- Finish Tumbled Bright
- Color Metallic
- Product Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0151.3CM
- Zoro # G4712464
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 0.25 in |
Diameter | 32 mm |
Details
Material | Cast Iron |
Finish | Tumbled Bright |
Color | Metallic |
Product Type | Star Grip |
Measurement Type | Inch |
Style | C, Blind Hole |
Description
Star Grip , D=0,25, D1=32 H=20, Form: C, Blind Hole, Grey Cast Iron Tumbled. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 31/64 (44231)
- ASTRO PNEUMATIC 1/4" NANO RATCHET LONG (AO91410)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #29 (46099)
- VULCAN Ratchet 1/4 Drive Handle (MT6223309)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83214)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- Kipp Control Levers & Knobs