Shop All Control Levers & Knobs
Kipp
Star Grips gray cast iron DIN 6336, Style B, inch
Mfr # K0151.2CP
Zoro # G4693808
product price: $9.35
/ea
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled Bright
- Material Cast Iron
- Inside Diameter 0.5 in
- Color Metallic
- Product Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0151.2CP
- Zoro # G4693808
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 0.5 in |
Diameter | 63 mm |
Details
Finish | Tumbled Bright |
Material | Cast Iron |
Color | Metallic |
Product Type | Star Grip |
Style | B, Drilled Through |
Measurement Type | Inch |
Description
Star Grip , D=0,5, D1=63 H=40, Form: B, Drilled Through, Grey Cast Iron Tumbled. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-24MM)
- C.H. HANSON 2 in. L Carpenter Pencil and Sharpener Yellow, 10PK (10214)
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Quick-Acting Star Grips (K0156.08)
- Kipp Hand Knobs and Wheels