Shop All Control Levers & Knobs
Kipp
Star Grips gray cast iron DIN 6336, Style A, metric
Mfr # K0151.108
Zoro # G4666219
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0151.108
- Zoro # G4666219
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Star Grip , D1=40 H=26, Form: A, Blank, Grey Cast Iron Tumbled. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 21 mm Size, Deep Socket, black oxide (J7021M)
- DEWALT 10In, 80-Teeth Circular Saw Blade (DW3218PT)
- GREY PNEUMATIC Grey Pneumatic GY1247MH 3/8" Drive 7 Pieces 4" Length Metric Hex Driver Set (GY1247MH)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (26 11 200)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- Kipp Hand Knobs and Wheels