Shop All Control Levers & Knobs
Kipp
Star Grips gray cast iron DIN 6336, Style A, metric
Mfr # K0151.106
Zoro # G4687797
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Color Metallic
- Finish Tumbled Bright
- Diameter 32 mm
- Product Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0151.106
- Zoro # G4687797
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Diameter | 32 mm |
Details
Material | Cast Iron |
Color | Metallic |
Finish | Tumbled Bright |
Product Type | Star Grip |
Style | A, Blank |
Measurement Type | Metric |
Description
Star Grip , D1=32 H=21, Form: A, Blank, Grey Cast Iron Tumbled. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Utility Knive, 9mm, PK6 (017700050)
- EKLIND Ergonomic 7/32" Tip Size, 9 in Long (61914)
- CAPRI TOOLS 3/8 in Drive 9/16 in 12-Point SAE Shallow Socket (CP16353)
- PROTO Black Oxide Open-End Wrench - 11/16" x 3/4" (J3035B)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- Kipp Control Levers & Knobs