Shop All Handwheels
Kipp
Star Grip With Steel Bushing, D=M16, D1= 63, H=40, Form: K, Tapped Blind Hole, Thermoplastic Black
Mfr # K0153.216
Zoro # G7140736
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Finish Matte Black
- Thread Size M16
- Type Internal Thread
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0153.216
- Zoro # G7140736
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M16 |
Overall Length | 1.57" |
Diameter | 2.48" |
Details
Material | Thermoplastic |
Finish | Matte Black |
Type | Internal Thread |
Knob Type | Star Grip |
Style | Steel Collar |
Item | Star Grip Knob |
Description
Star Grip Knob, Thread Size M16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- KODIAK CUTTING TOOLS .495 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481564)
- ARROW Headless 1-Handed Rivet Tool (RT200M)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964743)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.5", Without Grip (K0162.0125XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Without Grip (K0671.0315X26)
- KIPP Star Grip With Steel Bushing, D=1/4-20, D1= 32, H=21, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A2)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, W. Revolving Handle (K0257.2100CO)
- Kipp Handwheels