Shop All Knobs
Kipp
Star Grip With Steel Bushing, D=M06, D1= 32, H=21, Form: K, Tapped Blind Hole, Thermoplastic Black
Mfr # K0153.206
Zoro # G3499623
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 13.5mm
- Color Black
- Diameter 32mm
- Finish Matte
- Height 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 13.5mm |
Diameter | 32mm |
Height | 21mm |
Screw Length | 12.00 mm |
Thread Size | M6 |
Overall Length | 0.79 in |
Overall Height | 21.00mm |
Handle Dia. | 32.00mm |
Base Dia. | 13.50mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | K |
Item | Hand Knob |
Standards | RoHS |
Type | Internal Thread |
Tap Type | Blind Hole |
Handle Type | Star |
Handle Material | Plastic, Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type Threaded Bushing, Thread Size M6, Handle Dia. 32.00mm, Base Dia. 13.50mm, Overall Height 21.00mm, Screw Length 12.00 mm, Overall Length 0.79 in, Tap Type Blind Hole, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 12x3", Pro-Form (CF726BPF)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-000-110)
- GS TOOLING 1" Diameter x 1" Shank 4-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills (102498)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 16 (5-336)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4123X35)
- KIPP Adjustable Handle, Size: 1 1/4-20X10 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A23X10)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X30)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.082)
- KIPP Adjustable Handle, Size: 3 M08, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.3082)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Red (K0155.4A416X40)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.860"L, Rounded T-Knob (GI1/2-1.5-B-TR6)
- Kipp Hand Knobs and Wheels