Shop All Knobs
Kipp
Star Grip With Steel Bushing, D=3/8-16, D1= 50, H=32, Form K, Tapped Blind Hole, Thermoplastic Black
Mfr # K0153.2A4
Zoro # G3486971
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 19mm
- Color Black
- Diameter 50mm
- Finish Matte
- Height 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 19mm |
Diameter | 50mm |
Height | 32mm |
Screw Length | 18.00 mm |
Thread Size | 3/8"-16 |
Overall Length | 1.26 in |
Overall Height | 32.00mm |
Base Dia. | 19.00mm |
Handle Dia. | 50.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | K |
Item | Hand Knob |
Standards | RoHS |
Type | Internal Thread |
Thread Type | UNC |
Handle Type | Star |
Handle Material | Plastic, Steel |
Thread Standard | UNC |
Tap Type | Blind Hole |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Steel, Thermoplastic, Mounting Type Threaded Bushing, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 50.00mm, Base Dia. 19.00mm, Overall Height 32.00mm, Screw Length 18.00 mm, Overall Length 1.26 in, Tap Type Blind Hole, Includes -, Standards RoHS, Thread Type UNC, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 1/4"" INSTALLER (1890707)
- VERMONT AMERICAN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (BPT18F28)
- DRILL AMERICA 9/32" HSS 4 Flute Double End End Mill, Overall Length: 3-3/8" (DWCF209)
- MOODY TOOL Slot/CrossPt Driver St Steel Handle, 6Pc (58-0257)
- KIPP Star Grip With Steel Bushing, D=M10, D1= 50, H=32, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.210)
- KIPP Wing Grip D=3/8-16 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A4)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X50, Zinc, Black Satin, Comp: Steel (K0737.2A41X50)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X80)
- KIPP Mushroom Knob Hygienic Usit® D=M05 D1=21 Stainless Steel 1.4404, Polished, High Collar (K1308.2105)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063X40)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.15"L, GP Phenolic (3090-K)
- Kipp Knobs