Shop All Handwheels
Kipp
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16, D1= 63, Steel, Black Plastic, Cap Black
Mfr # K0155.616
Zoro # G3816375
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Steel
- Diameter 63 mm
- Color Black/Black
- Finish Galvanized & Blue Chromate
- Style KS, Tapped Blind Hole w/Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.616
- Zoro # G3816375
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 63 mm |
Inside Diameter | M16 |
Details
Item | Star Grip w lanyard,M16,63mm OD,Black |
Material | Plastic/Steel |
Color | Black/Black |
Finish | Galvanized & Blue Chromate |
Style | KS, Tapped Blind Hole w/Lanyard |
Thread Style | Internal Thread |
Measurement Type | Metric |
Description
Star Grip w lanyard,M16,63mm OD,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 3/8 in Size 6 pt Standard Depth, Black Oxide (J10038)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (J7348)
- DYNAMIC Tools 1" Drive 21 Piece 12-Point Standard SAE Socket & Attachment Set (D027001)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set, 29-Piece (10-38 mm) (SHD92016)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4180X18)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4200X18)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- KIPP Star Grip With Steel Bushing, D=1/4-20, D1= 32, H=21, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A2)
- KIPP Star Grip, M10X15 mm, 40 mm Od, Blk (K0155.410X15)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- Kipp Hand Knobs and Wheels