Shop All Handwheels
Kipp
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M12X40, D1= 50, Steel, Black Plastic, Cap Black
Mfr # K0155.712X40
Zoro # G3819839
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Style LS, External Thread w/Lanyard
- Diameter 50 mm
- Color Black/Black
- Material Plastic/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.712X40
- Zoro # G3819839
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 50 mm |
Inside Diameter | M12 |
Details
Item | Star Grip w/Lanyard M12x40mm 50mm OD,Bk |
Finish | Plain |
Style | LS, External Thread w/Lanyard |
Color | Black/Black |
Material | Plastic/Steel |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Star Grip w/Lanyard M12x40mm 50mm OD,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= M03, D1= 18 mm, Electropolished (K0250.003)
- IRWIN HSS Step Drill Bit Set 1/8-3/4", 3 pc. (15502)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw Kit (2420-21)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-7/8" x 6" (HMW.1-7/8)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 250 mm, Bore D2= 22 mm, Without Grip (K0160.0250X22)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100X12)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray (K0155.6105)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCP)
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- Kipp Handwheels