Shop All Handwheels
Kipp
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M12X35, D1= 50, Steel, Black Plastic, Cap Gray
Mfr # K0155.7125X35
Zoro # G3819683
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LS, External Thread w/Lanyard
- Finish Plain
- Diameter 50 mm
- Material Plastic/Steel
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0155.7125X35
- Zoro # G3819683
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 50 mm |
Inside Diameter | M12 |
Details
Item | Star Grip w Lanyrd M12x35mm 50mm OD,Gray |
Style | LS, External Thread w/Lanyard |
Finish | Plain |
Material | Plastic/Steel |
Color | Black/Gray |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Star Grip w Lanyrd M12x35mm 50mm OD,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS SUPERTORQUE Tamper-Resistant Screwdriver, TR25 Torx Point, 247 mm OAL, Polished Chrome (JHWSPR-X-25-5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- WIDIA Tap Sets, 2-3/8" L, #12-24 Tap Thread Size (15386)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 12mm (80206)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCV)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 0.875", Without Grip (K0160.0315XCV)
- KIPP Star Grip With Steel Bushing, D=1/4-20, D1= 32, H=21, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A2)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Fixed Grip, Thermoset (K0162.2160XCQ)
- KIPP Star Grip, M10X15 mm, 40 mm Od, Blk (K0155.410X15)
- KIPP Knurled Knob Size: 2, D1= 50 D=M10X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5210X60)
- Kipp Hand Knobs and Wheels