Shop All Handwheels
Kipp
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10X45, D1= 63, Steel, Black Plastic, Cap Black
Mfr # K0155.7102X45
Zoro # G3818816
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LS, External Thread w/Lanyard
- Color Black/Black
- Material Plastic/Steel
- Finish Plain
- Diameter 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.7102X45
- Zoro # G3818816
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 63 mm |
Inside Diameter | M10 |
Details
Item | Star Grip w/Lanyard M10x45mm 63mm OD,Bk |
Style | LS, External Thread w/Lanyard |
Color | Black/Black |
Material | Plastic/Steel |
Finish | Plain |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Star Grip w/Lanyard M10x45mm 63mm OD,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Flexible Head Combination Wrench Set, Polished Chrome (CMMT87009)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes (1294401)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- KESON 33 ft Tape Measure, 1 in Blade (PG181033UB)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.5", Fixed Handle (K0160.2100XCP)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray (K0155.6105)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 10 mm, Aluminum, Without Grip (K0161.0100X10)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- KIPP Knurled Knob Size: 2, D1= 50 D=M10X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5210X60)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- Kipp Handwheels