Shop All Handwheels
Kipp
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M08X35, D1= 40, Steel, Black Plastic, Cap Gray
Mfr # K0155.70815X35
Zoro # G3817897
product price: $3.09
/ea
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Diameter 40 mm
- Style LS, External Thread w/Lanyard
- Finish Plain
- Material Plastic/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.70815X35
- Zoro # G3817897
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 40 mm |
Inside Diameter | M8 |
Details
Item | Star Grip w Lanyard M8x35mm 40mm OD,Gray |
Color | Black/Gray |
Style | LS, External Thread w/Lanyard |
Finish | Plain |
Material | Plastic/Steel |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Star Grip w Lanyard M8x35mm 40mm OD,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder, 20V, 4 1/2" Wheel, Battery (DCG412B/DCB204)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6510)
- WESTWARD Hole Saw, Bi-Metal, 2-5/8 in. (29VU27)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.22A4)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X50)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle (K0160.2315XCS)
- ELESA Fold-away handle, VRTP.80-P+IR-SST-5/16 (VRTP-P+IR-SST (inch sizes))
- Kipp Hand Knobs and Wheels