Shop All Handwheels
Kipp
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M08X20, D1= 32, Steel, Black Plastic, Cap Red
Mfr # K0155.7086X20
Zoro # G3818186
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 32 mm
- Material Plastic/Steel
- Finish Plain
- Color Black/Red
- Style LS, External Thread w/Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.7086X20
- Zoro # G3818186
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 32 mm |
Inside Diameter | M8 |
Details
Item | Star Grip w Lanyard M8x20mm 32mm OD,Red |
Material | Plastic/Steel |
Finish | Plain |
Color | Black/Red |
Style | LS, External Thread w/Lanyard |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Star Grip w Lanyard M8x20mm 32mm OD,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 3/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-7-INS)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 3/8" Shank (49-56-7250)
- MILWAUKEE TOOL 1/8 in. Collet & Nut Kit (48-66-2486)
- MONTANA BRAND 26 Piece Power Driving Bit Set (MB-64866)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 16 mm, Revolving Handle (K0160.4180X16)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Folding Grip (K0258.108008)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100X12)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCQ)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 159 mm, Bore D2= 0.375", Revolving Grip (K0725.4160XCO)
- Kipp Hand Knobs and Wheels