Shop All Handwheels
Kipp
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X40, D1= 32, Steel, Black Plastic, Cap Red
Mfr # K0155.70616X40
Zoro # G3816637
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style LS, External Thread w/Lanyard
- Diameter 32 mm
- Color Black/Red
- Material Plastic/Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.70616X40
- Zoro # G3816637
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 32 mm |
Inside Diameter | M6 |
Details
Item | Star Grip w Lanyard M6x40mm 32mm OD,Red |
Style | LS, External Thread w/Lanyard |
Color | Black/Red |
Material | Plastic/Steel |
Finish | Plain |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Star Grip w Lanyard M6x40mm 32mm OD,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 7/16 (C18654)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- IRWIN 1/2-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63932)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 13/16" (1226SC)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle (K0160.2315XCS)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 500 mm, Bore D2= 1", Without Grip (K0160.0500XCS)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0100XCP)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Revolving Grip, Thermoset (K0162.4200X20)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Without Grip (K0160.0125X12)
- Kipp Handwheels