Shop All Handwheels
Kipp
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black
Mfr # K0155.7061X20
Zoro # G3816409
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.7061X20
- Zoro # G3816409
- Country of Origin Germany
- Category Handwheels
Details
Item | Star Grip w/Lanyard M6x20mm 32mm OD,Bk |
Description
Star Grip w/Lanyard M6x20mm 32mm OD,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft (630-9/16)
- MAYHEW Cold Chisel, 3/4 In. x 18 In. (10215)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- IRWIN IRWIN VISEGRIP 73 3 Piece The Original Locking Plier Set W Pouch (73)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2125X14)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle (K0160.2315XCS)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4100X10)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- KIPP Knurled Knob Size: 2, D1= 50 D=M10X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5210X60)
- Kipp Hand Knobs and Wheels