Shop All Handwheels
Kipp
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X60, D1= 25, Steel, Black Plastic, Cap Red
Mfr # K0155.7056X60
Zoro # G3816418
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Steel
- Diameter 25 mm
- Style LS, External Thread w/Lanyard
- Color Black/Red
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.7056X60
- Zoro # G3816418
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 25 mm |
Inside Diameter | M5 |
Details
Item | Star Grip w Lanyard M5x60mm 25mm OD,Red |
Material | Plastic/Steel |
Style | LS, External Thread w/Lanyard |
Color | Black/Red |
Finish | Plain |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Star Grip w Lanyard M5x60mm 25mm OD,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" Two Flute Routing End Mill Square 2"L (AMC700102)
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- PELICAN Black Protective Case, 19.78" L x 15.77" W x 7.41" D (1520NF)
- PROSKIT Mini, Grinder (PT-5201A)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=50, D= M6 (K0166.0616050)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0100XCO)
- KIPP Taper Grip, Fixed, Size: 2 D= M08, D1= 23, Form: C, Thermoset High-Polish Finish Black (K0172.1081)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Without Grip (K0160.0160X16)
- KIPP Grub Screws with thrust point to DIN 6332 (K0390.061X50)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- Kipp Hand Knobs and Wheels