Shop All Handwheels
Kipp
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X45, D1= 25, Steel, Black Plastic, Cap Red
Mfr # K0155.7056X45
Zoro # G3816436
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0155.7056X45
- Zoro # G3816436
- Country of Origin Germany
- Category Handwheels
Details
Item | Star Grip w Lanyard M5x45mm 25mm OD,Red |
Description
Star Grip w Lanyard M5x45mm 25mm OD,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Retriever, 16 lb. Pull (921)
- KRAFT TOOL Deco Hand Edger, SS, 6x6", 2"R, 2-1/2" Lip (CF659)
- DRILLCO 1/16, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A104)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (53034)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- KIPP Knurled Knob, Thermoplastic, Black, D= 3/8-16, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black (K0247.03A4)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315X30)
- KIPP Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form E Reamed Bore D2= 0.75", Revol. Grip (K0164.1160XCR)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Without Grip (K0671.0250XCV)
- Kipp Hand Knobs and Wheels