Shop All Handwheels
Kipp
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X20, D1= 25, Steel, Black Plastic, Cap Black
Mfr # K0155.705X20
Zoro # G3816917
Sold in multiples of 4 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0155.705X20
- Zoro # G3816917
- Country of Origin Germany
- Category Handwheels
Details
Item | Star Grip w/Lanyard M5x20mm 25mm OD,Bk |
Description
Star Grip w/Lanyard M5x20mm 25mm OD,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 1/2"x1/2"-20 Multi-Craft Drill Chuck (30602)
- WESTWARD Magnetic Box Beam Level, 24 In (4MRW6)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 6000 rpm (259)
- STARRETT Starrett 55141 A1 Hole Saw Arbor w/HSS Pilot Drill For 3/8" Chuck Sizes 9/16"-1-3/16" (A1)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Steel, Blue-Passivated, Handle Length L1=80 mm, D= M10 (K0166.1025080)
- KIPP Wing Grip, Mini, D=10-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X10)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160 mm, Bore Dia. D2= 0.625", Revolving Grip, Thermoset (K0162.4160XCQ)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=54.5 mm, D= M6 (K0168.0616055)
- KIPP Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form E Reamed Bore D2= 0.75", Revol. Grip (K0164.1160XCR)
- KIPP Knurled Knob Size: 3, D1= 63 D=3/8-16X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A4X20)
- Kipp Handwheels