Shop All Handwheels
Kipp
Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X15, D1= 25, Steel, Black Plastic, Cap Yellow
Mfr # K0155.7057X15
Zoro # G3816463
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.7057X15
- Zoro # G3816463
- Country of Origin Germany
- Category Handwheels
Details
Item | Star Grip w/Lanyard M5x15mm 25mm OD,Yllw |
Description
Star Grip w/Lanyard M5x15mm 25mm OD,Yllw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 6.60Mm (HPDSR 0660A)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525160)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- STARRETT Spring Divider, 6 In, Flat, Solid (83A-6)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 500 mm, Bore D2= 40 mm, Revolving Handle (K0160.4500X40)
- KIPP Wing Grip, Mini, D=M06X30 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X30)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 (K0168.1232105)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=1/4-20, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A2)
- KIPP Disc Handwheel D1=100 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01100X12)
- Kipp Hand Knobs and Wheels