Shop All Knobs
Kipp
Star Grip, Similar To DIN 6336, D=M12, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic
Mfr # K0154.212
Zoro # G2518327
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 26mm
- Color Gray
- Diameter 63mm
- Finish Matte
- Height 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 26mm |
Diameter | 63mm |
Height | 40mm |
Screw Length | 18.00 mm |
Thread Size | M12 |
Overall Length | 1.57 in |
Overall Height | 40.00mm |
Handle Dia. | 63.00mm |
Base Dia. | 26.00mm |
Details
Color | Gray |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | K |
Type | Internal Thread |
Standards | RoHS |
Item | Hand Knob |
Handle Type | Star |
Tap Type | Blind Hole |
Handle Material | Plastic, Stainless Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Thermoplastic, Mounting Type Threaded Bushing, Thread Size M12, Handle Dia. 63.00mm, Base Dia. 26.00mm, Overall Height 40.00mm, Screw Length 18.00 mm, Overall Length 1.57 in, Tap Type Blind Hole, Includes -, Standards RoHS, Color Gray, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #3 (C15948)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- ZORO SELECT Cross Bar, 1970mm, dia. 34 (TT11C5391CBG)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 14-Inch (63314)
- KIPP Star Grip, Similar To DIN 6336, D=1/2-13, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.2A5)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X60)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.508)
- KIPP Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A2X30)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06, Zinc, Orange RAL 2004, Comp: Steel (K0737.2062)
- MIDWEST FASTENER 8mm-1.25 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK (78007)
- Kipp Knobs