Shop All Knobs
Kipp
Star Grip, Similar To DIN 6336, D=M10X25, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic
Mfr # K0154.410X25
Zoro # G2667987
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 22mm
- Color Black
- Diameter 50mm
- Finish Matte
- Height 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 22mm |
Diameter | 50mm |
Height | 32mm |
Screw Length | 25.00 mm |
Thread Size | M10 |
Overall Length | 2.24 in |
Overall Height | 32.00mm |
Base Dia. | 22.00mm |
Handle Dia. | 50.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Item | Hand Knob |
Standards | RoHS |
Type | External Thread |
Handle Material | Plastic, Stainless Steel |
Handle Type | Star |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Thermoplastic, Mounting Type External Thread, Thread Size M10, Handle Dia. 50.00mm, Base Dia. 22.00mm, Overall Height 32.00mm, Screw Length 25.00 mm, Overall Length 2.24 in, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Folding Utility Knife Utility, 6 1/2 in L (44130)
- STABILA Level Set, 3 in W Overall, Acrylic Vial (78396)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, SS (GL6X1000T----X0)
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.04X10)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A11)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.0051X45)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X20)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A42)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 3/8", 1/2", M10 Thread Size, 1.875" Dia., Blind Tap (GN6X-8X-B7--S--)
- Kipp Knobs