Shop All Knobs
Kipp
Star Grip, Similar To DIN 6336, D=M08X20, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic
Mfr # K0154.408X20
Zoro # G3268255
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Black
- Diameter 40mm
- Finish Matte
- Height 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 18mm |
Diameter | 40mm |
Height | 25mm |
Screw Length | 20.00 mm |
Thread Size | M8 |
Overall Length | 1.77 in |
Overall Height | 25.00mm |
Base Dia. | 18.00mm |
Handle Dia. | 40.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | L |
Type | External Thread |
Item | Hand Knob |
Standards | RoHS |
Handle Type | Star |
Handle Material | Plastic, Stainless Steel |
Thread Pitch | 1.25mm |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Thermoplastic, Mounting Type External Thread, Thread Size M8, Handle Dia. 40.00mm, Base Dia. 18.00mm, Overall Height 25.00mm, Screw Length 20.00 mm, Overall Length 1.77 in, Thread Pitch 1.25mm, Includes -, Standards RoHS, Color Black, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Solar Panel Spanners For Locking/Unlocking Mc4 Connectors (Pack Of 2) (SPS-2)
- DRILL AMERICA 2-3MT Morse Taper Sleeve (DEWS2-3)
- BIG HORN 12 pcs 7 Inch Long Diamond Flat Files (19395)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #29 (50319)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X25)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X45)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X35)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M10X50, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92102X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20827X60)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X30)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Thru Tap, Steel (GN6C----F6---21)
- Kipp Hand Knobs and Wheels