Shop All Handwheels
Kipp
Star Grip, Similar To DIN 6336, D=M05X15, D1= 25 H=16, External Thread, Cap and Grip: Black Plastic
Mfr # K0154.405X15
Zoro # G7141199
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Screw Length 0.59"
- Thread Size M5
- Overall Length 1.22"
- Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0154.405X15
- Zoro # G7141199
- Country of Origin Germany
- Category Handwheels
Dimensions
Screw Length | 0.59" |
Thread Size | M5 |
Overall Length | 1.22" |
Diameter | 0.98" |
Details
Material | Thermoplastic |
Item | Star Grip Knob |
Type | External Thread |
Finish | Matte Black |
Style | SS Insert |
Knob Type | Star Grip |
Description
Star Grip Knob, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN612-8-M12X1.5-AK-NI Indexing Plunger (612-8-M12X1.5-AK-NI)
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (78381D2B51725)
- DURSTON MANUFACTURING Combo Mini Wrench 5.5 Mm (CW055M)
- J.W. WINCO DIN98-ST-36-D Revolving Handle Steel (36WG57/D)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100XCP)
- KIPP Cylinder Grip Fold-Down Size: 2 D=M05, L=44, L1=49, Thermoplastic, Comp: Steel (K0264.205)
- KIPP Taper Grip Fixed Size: 3 D=M10, D1= 29, Form: C, Thermoset High-Polish Finish Black (K0172.110)
- KIPP Star Grip, M5X50 mm, 25 mm Od, Blk (K0155.405X50)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4200X18)
- ELESA Revolving handle, VRTP.100+I A-3/8 (VRTP+I (inch sizes))
- Kipp Hand Knobs and Wheels