Shop All Knobs
Kipp
Star Grip, Similar To DIN 6336, D=1/4-20X20, D1= 32 H=20, External Thread, Thermoplastic Black
Mfr # K0154.4A2X20
Zoro # G2696836
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Gray
- Diameter 32mm
- Finish Natural Finish
- Height 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 14mm |
Diameter | 32mm |
Height | 20mm |
Screw Length | 20.00mm |
Thread Size | 1/4"-20 |
Overall Length | 1.57 in |
Overall Height | 20.00mm |
Base Dia. | 14.00mm |
Handle Dia. | 32.00mm |
Details
Color | Gray |
Finish | Natural Finish |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | K |
Item | Hand Knob |
Standards | RoHS |
Type | External Thread |
Thread Type | UNC |
Handle Material | Plastic, Stainless Steel |
Handle Type | Star |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Thermoplastic, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 32.00mm, Base Dia. 14.00mm, Overall Height 20.00mm, Screw Length 20.00 mm, Overall Length 1.57 in, Includes -, Standards RoHS, Thread Type UNC, Color Gray, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 1/16 (C13101)
- DRILL AMERICA 15/64" Cobalt Jobber Length Drill Bit (DWDCO15/64)
- PRO-GRADE TOOLS Aluminum Pipe Wrench, 24" (11824)
- BUCKET BOSS Bag/Tote, Tool Bag, 6 Pocket, 13" x 8" x 10", Single Wall 600 Poly Ripstop Fabric, 6 Pockets (60013)
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X60)
- KIPP Crank Handle, Size: 3, Reamed Hole Bore D2= 0.5", A=100, H=107.1 Thermoplastic, Revolving (K0659.32CP)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- KIPP Adjustable Handle, Size: 5 1/2-13X80 Zinc, Black Satin, Comp: Steel (K0116.5A51X80)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.30827X60)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X50)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.082)
- Kipp Hand Knobs and Wheels