Shop All Knobs
Kipp
Star Grip, Similar To DIN 6336, D=1/2-13, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic
Mfr # K0154.2A5
Zoro # G2778185
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 26mm
- Color Gray
- Diameter 63mm
- Finish Matte
- Height 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 26mm |
Diameter | 63mm |
Height | 40mm |
Screw Length | 18.00 mm |
Thread Size | 1/2"-13 |
Overall Length | 1.57 in |
Overall Height | 40.00mm |
Base Dia. | 26.00mm |
Handle Dia. | 63.00mm |
Details
Color | Gray |
Finish | Matte |
Knob Type | Star Grip |
Material | Thermoplastic |
Style | K |
Standards | RoHS |
Type | Internal Thread |
Item | Hand Knob |
Thread Type | UNC |
Handle Material | Plastic, Stainless Steel |
Handle Type | Star |
Tap Type | Blind Hole |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Thermoplastic, Mounting Type Threaded Bushing, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 63.00mm, Base Dia. 26.00mm, Overall Height 40.00mm, Screw Length 18.00 mm, Overall Length 1.57 in, Tap Type Blind Hole, Includes -, Standards RoHS, Thread Type UNC, Color Gray, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 5" L (4-105A)
- CAPRI TOOLS 1/4 in Drive 3/16 in 6-Point SAE Deep Socket (1-2178)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 19 x 22 mm L.235 mm (40031922)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (409697)
- KIPP Star Grip, Similar To DIN 6336, D=M12, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.212)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- KIPP Wing Grip D=M05X15 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09056X15)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A4X20)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2085)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.76"L, GP Phenolic (3008-W)
- Kipp Hand Knobs and Wheels