Shop All Handwheels
Kipp
Star Grip, M5X50 mm, 25 mm Od, Blk
Mfr # K0155.405X50
Zoro # G604387740
product price: $0.93
/ea
Sold in multiples of 9 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style L
- Screw Length 1.99"
- Material Thermoplastic
- Overall Length 2.60"
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.405X50
- Zoro # G604387740
- UPC # N
- Country of Origin Germany
- Category Handwheels
Dimensions
Screw Length | 1.99" |
Overall Length | 2.60" |
Thread Size | M5 |
Diameter | 0.98" |
Details
Item | Star Grip Knob |
Style | L |
Material | Thermoplastic |
Knob Type | Star Grip |
Type | External Thread |
Finish | Matte Black |
Description
Star Grip Knob, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 27/64 (53920)
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV72)
- WOKIN 10Mm Combination Spanner Wrench (150510)
- OTC Tire Spoon Holding Pliers (5732)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Fixed Grip (K0161.2125XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Fixed Handle (K0160.2125X12)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4250XCV)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0125XCP)
- KIPP Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X6, Sw=3, Stainless Steel Bright (K0707.306X6)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCV)
- ELESA Fold-away handle, VRTP.80-P+IR-SST-5/16 (VRTP-P+IR-SST (inch sizes))
- Kipp Handwheels