Shop All Handwheels
Kipp
Star Grip, M10X35 mm, 40 mm Od, Blk
Mfr # K0155.410X35
Zoro # G204387744
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style L
- Diameter 1.57"
- Thread Size M10
- Screw Length 1.38"
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0155.410X35
- Zoro # G204387744
- UPC # N
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 1.57" |
Thread Size | M10 |
Screw Length | 1.38" |
Overall Length | 2.36" |
Details
Style | L |
Knob Type | Star Grip |
Finish | Matte Black |
Type | External Thread |
Item | Star Grip Knob |
Material | Thermoplastic |
Description
Star Grip Knob, Thread Size M10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Coupler, 1", 67.5mm (2194)
- DAYTON 4" Machine Vise with Swivel Base (4CPF3)
- EAZYPOWER Slotted Bit, 3-4 Reduced, 6" (35034)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15/32 (C22753)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 252 mm, Bore D2= 0.625", Without Grip (K0725.0250XCQ)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP Grub Screws with ball thrust point (K0391.06X50)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 16 mm, Revolving Handle (K0160.4180X16)
- Kipp Hand Knobs and Wheels