Shop All Knobs
Kipp
Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished
Mfr # K0150.563122
Zoro # G3654131
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 63mm
- Finish Polished
- Height 42mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 63mm |
Height | 42mm |
Screw Length | 22.00 mm |
Thread Size | M12 |
Overall Height | 42.00mm |
Base Dia. | 20.00mm |
Handle Dia. | 63.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style E |
Item | Hand Knob |
Type | Style E |
Standards | Similar to DIN 6336 |
Handle Type | Star |
Handle Material | Stainless Steel |
Tap Type | Blind Hole |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M12, Handle Dia. 63.00mm, Base Dia. 20.00mm, Overall Height 42.00mm, Screw Length 22.00 mm, Tap Type Blind Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat File, 12 In, Bastard, Machinists (1NFP3)
- PROTO Metric Plain Hex Key, 5 mm Tip Size, 6 in Long, 4 in Short (J46516)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- MAKITA CARBON BRUSHES, 196454-8 (MKCB340)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/2-13, D1= 63, H=42, Stainless Steel Polished (K0150.563A52)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X25 Zinc, Black Satin, Comp: Stainless Steel (K0738.2A41X25)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone (K0120.212X45)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4123X35)
- KIPP Palm Grip, DIN 6335, D1= 50, D=10 H=34, Style B, Drilled Through, Stainless Steel Polished (K0146.2050102)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.08X30)
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.47"L, HR Phenolic (0073-C)
- Kipp Hand Knobs and Wheels