Shop All Knobs
Kipp
Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M06, D1= 32, H=21, Stainless Steel Polished
Mfr # K0150.532062
Zoro # G3640314
original price:
$15.07
18% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 32mm
- Finish Polished
- Height 21mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 32mm |
Height | 21mm |
Screw Length | 12.00 mm |
Thread Size | M6 |
Overall Height | 21.00mm |
Handle Dia. | 32.00mm |
Base Dia. | 12.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style E |
Item | Hand Knob |
Type | Style E |
Standards | Similar to DIN 6336 |
Handle Material | Stainless Steel |
Handle Type | Star |
Tap Type | Blind Hole |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M6, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21.00mm, Screw Length 12.00 mm, Tap Type Blind Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 8" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1852186)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7065)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 21mm (80818)
- HYDE Knife Joint Ss Flexible 3In (06358)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/4-20, D1= 32, H=21, Stainless Steel Polished (K0150.532A22)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Polished (K0273.106)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21)
- KIPP Wing Grip, Mini, D=8-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0AE)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 8 mm, A=80, H=85.8 Thermoplastic, Revolving (K0659.3108)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X60)
- Kipp Hand Knobs and Wheels