Shop All Knobs
Kipp
Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/4-20, D1= 32, H=21, Stainless Steel Polished
Mfr # K0150.532A22
Zoro # G3598865
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 32mm
- Finish Polished
- Height 21mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Diameter | 32mm |
Height | 21mm |
Screw Length | 12.00 mm |
Thread Size | 1/4"-20 |
Overall Height | 21.00mm |
Base Dia. | 12.00mm |
Handle Dia. | 32.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style E |
Type | Style E |
Item | Hand Knob |
Standards | Similar to DIN 6336 |
Handle Type | Star |
Handle Material | Stainless Steel |
Tap Type | Blind Hole |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 1/4 In.-20, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21.00mm, Screw Length 12.00 mm, Tap Type Blind Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FRAME BLADE 5-3/8""X24T (D0524X)
- MILWAUKEE TOOL 7/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7364)
- WILTON Sledge Hammer, 6 lb., 24 In, Rubber/Steel (20624)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 2 Cut D (4THE2)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M06, D1= 32, H=21, Stainless Steel Polished (K0150.532062)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X35, Zinc, Black Satin, Comp: Steel (K0737.2A21X35)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.042)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4085X20)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A56)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Polished (K0273.106)
- MORTON Black Plastic Metric Star Knob, M8 x 20mm Thread, 40mm Diameter, Plated Steel Screw (PHK-4820)
- Kipp Hand Knobs and Wheels