Shop All Knobs
Kipp
Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/2-13, D1= 63, H=42, Stainless Steel Polished
Mfr # K0150.563A52
Zoro # G3716142
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 63mm
- Finish Polished
- Height 42mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 63mm |
Height | 42mm |
Screw Length | 22.00 mm |
Thread Size | 1/2"-13 |
Overall Height | 42.00mm |
Base Dia. | 20.00mm |
Handle Dia. | 63.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style E |
Type | Style E |
Item | Hand Knob |
Standards | Similar to DIN 6336 |
Handle Type | Star |
Tap Type | Blind Hole |
Handle Material | Stainless Steel |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 1/2 In.-13, Handle Dia. 63.00mm, Base Dia. 20.00mm, Overall Height 42.00mm, Screw Length 22.00 mm, Tap Type Blind Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #59 (C18112)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- MAYHEW 6PC BRASS PIN PUNCH SET (MY67007)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 27/64 (41627)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished (K0150.563122)
- KIPP Adjustable Handle Size: 4, 3/8-16X80, Plastic, Black RAL 7021, Comp: Steel (K0269.4A41X80)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A65)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X25)
- KIPP Wing Grip D=M05 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.905)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050102)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43805)
- Kipp Hand Knobs and Wheels