Shop All Knobs
Kipp
Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished
Mfr # K0150.463122
Zoro # G3711531
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 63mm
- Finish Polished
- Height 42mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 63mm |
Height | 42mm |
Screw Length | 22.00 mm |
Thread Size | M12 |
Overall Height | 42.00mm |
Handle Dia. | 63.00mm |
Base Dia. | 20.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style D |
Type | Style D |
Item | Hand Knob |
Standards | Similar to DIN 6336 |
Tap Type | Through Hole |
Handle Type | Star |
Handle Material | Stainless Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M12, Handle Dia. 63.00mm, Base Dia. 20.00mm, Overall Height 42.00mm, Screw Length 22.00 mm, Tap Type Through Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13516)
- VULCAN Trowel Cement 4X16In Ergonomic (36206)
- VESSEL WOOD-COMPO Stubby Screwdriver No.320 -6x (320S615)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRZ0)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=1/2-13, D1= 63, H=42, Stainless Steel Polished (K0150.463A52)
- KIPP Knurled Knobs, internal thread, metric (K0247.1045)
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X25)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X80, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53X80)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M06, D1= 32, H=21, Stainless Steel Polished (K0150.532062)
- KIPP Star Grip, DIN 6336 Similar, D=M06X40, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X40)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.082)
- Kipp Knobs