Shop All Knobs
Kipp
Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M08, D1= 40, H=26, Stainless Steel Polished
Mfr # K0150.440082
Zoro # G3685114
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 40mm
- Finish Polished
- Height 26mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 40mm |
Height | 26mm |
Screw Length | 14.00 mm |
Thread Size | M8 |
Overall Height | 26.00mm |
Base Dia. | 14.00mm |
Handle Dia. | 40.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style D |
Type | Style D |
Item | Hand Knob |
Standards | Similar to DIN 6336 |
Tap Type | Through Hole |
Handle Type | Star |
Handle Material | Stainless Steel |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M8, Handle Dia. 40.00mm, Base Dia. 14.00mm, Overall Height 26.00mm, Screw Length 14.00 mm, Tap Type Through Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-212 Hardener, Autumn Brown (32-212)
- KO-KEN Bit Socket XZN M6 Triple Square 100mm 3/8 Sq. Drive (3020.100-M6)
- XCELITE 3/32" 4" Round (R3324N)
- INSIZE Dial Indicator 1", Graduation .001 (2307-1)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=5/16-18, D1= 40, H=26, Stainless Steel Polished (K0150.440A32)
- KIPP Adjustable Handle, Size: 5 5/8-11X80 Zinc, Black Satin, Comp: Steel (K0116.5A61X80)
- KIPP Adjustable Handle, Low Profile, Size: 3, M08X30, Zinc, Black Satin, Comp: Steel (K0737.3081X30)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.052)
- KIPP Star Grip, DIN 6336 Similar, D=M06, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.506)
- KIPP Wing Grip, Mini, D=M08X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X20)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 1-3/4" Dia. (GNH3-HEXF4-----)
- Kipp Knobs