Shop All Knobs
Kipp
Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=5/16-18, D1= 40, H=26, Stainless Steel Polished
Mfr # K0150.440A32
Zoro # G3645905
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 40mm
- Finish Polished
- Height 26mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 40mm |
Height | 26mm |
Screw Length | 14.00 mm |
Thread Size | 5/16"-18 |
Overall Height | 26.00mm |
Handle Dia. | 40.00mm |
Base Dia. | 14.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style D |
Item | Hand Knob |
Type | Style D |
Standards | Similar to DIN 6336 |
Tap Type | Through Hole |
Handle Type | Star |
Handle Material | Stainless Steel |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 5/16 In.-18, Handle Dia. 40.00mm, Base Dia. 14.00mm, Overall Height 26.00mm, Screw Length 14.00 mm, Tap Type Through Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hex Key Set, L-Style, Long, 12 Pc, Pk/6 (LS12)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 1.97" Steel External Thread, 2.56" Handle Length (MH-3043)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3" (3508D)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-12-06)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M08, D1= 40, H=26, Stainless Steel Polished (K0150.440082)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Yellow (K0274.9067X40)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A22)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.12506)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53X40)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000F6---21)
- Kipp Hand Knobs and Wheels