Shop All Knobs
Kipp
Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=1/4-20, D1= 32, H=21, Stainless Steel Polished
Mfr # K0150.432A22
Zoro # G3690951
original price:
$19.37
36% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 32mm
- Finish Polished
- Height 21mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 32mm |
Height | 21mm |
Screw Length | 11.00 mm |
Thread Size | 1/4"-20 |
Overall Height | 21.00mm |
Handle Dia. | 32.00mm |
Base Dia. | 12.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style D |
Type | Style D |
Item | Hand Knob |
Standards | Similar to DIN 6336 |
Handle Material | Stainless Steel |
Tap Type | Through Hole |
Handle Type | Star |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 1/4 In.-20, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21.00mm, Screw Length 11.00 mm, Tap Type Through Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Hex Screwdriver 7/64 in Round (86251)
- STARRETT Protractor Head, Non-Reversible, Cast Iron (CPNR-1224W)
- KRAFT TOOL Archaeology Margin Trowel w/P, 55" x 2 (AR432PF)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15720)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M06, D1= 32, H=21, Stainless Steel Polished (K0150.432062)
- KIPP Wing Grip, Mini, D=M06 A=28, H=15, Form: K, Plastic Black, Comp: Brass (K0274.006)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A42X40)
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.1066)
- KIPP Star Grip With Steel Bushing, D=3/8-16, D1= 50, H=32, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A4)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X90)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X25)
- Kipp Hand Knobs and Wheels