Shop All Knobs
Kipp
Star Grip, Form: C, Blind Hole, DIN 6336, D1= 63, H=42, D=0, 5, Stainless Steel Polished
Mfr # K0150.363CP2
Zoro # G3592881
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 63mm
- Finish Polished
- Height 42mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 63mm |
Height | 42mm |
Screw Length | 25.00 mm |
Overall Height | 42.00mm |
Inside Dia. | 1/2 in |
Handle Dia. | 63.00mm |
Base Dia. | 20.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style C |
Item | Hand Knob |
Type | Style C |
Bore | 0.500" |
Standards | Similar to DIN 6336 |
Handle Material | Stainless Steel |
Tap Type | Blind Hole |
Handle Type | Star |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Unthreaded Reamed Hole, Handle Dia. 63.00mm, Base Dia. 20.00mm, Overall Height 42.00mm, Screw Length 25.00 mm, Inside Dia. 1/2 in, Tap Type Blind Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (2407-22, 2351-20)
- KO-KEN Socket 4.5mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-4.5)
- KIPP Cam Lever Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X30)
- GREENLEE Level, Electrician'S (L77)
- KIPP Star Grip, DIN 6336 Similar, D=M08X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X45)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Steel (K0116.2081X60)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327)
- KIPP Adjustable Handle, Size: 2 3/8-16X20, Zinc Silver Metallic, Comp: Stainless Steel (K0123.2A43X20)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.508)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/4-20, D1= 32, H=21, Stainless Steel Polished (K0150.532A22)
- BIG HORN 5 Star Thru Knob Thread 5/16-18, PK 5 (19708B-5PK)
- Kipp Knobs