Shop All Knobs
Kipp
Star Grip, Form: C, Blind Hole, DIN 6336, D1= 50, H=34, D=10, Stainless Steel Polished
Mfr # K0150.350102
Zoro # G3607353
$18.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 50mm
- Finish Polished
- Height 34mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Diameter | 50mm |
Height | 34mm |
Screw Length | 18.00 mm |
Thread Size | M10 |
Overall Height | 34.00mm |
Inside Dia. | 10.00mm |
Base Dia. | 18.00mm |
Handle Dia. | 50.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style C |
Item | Hand Knob |
Type | Style C |
Standards | Similar to DIN 6336 |
Handle Type | Star |
Handle Material | Stainless Steel |
Tap Type | Blind Hole |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Unthreaded Reamed Hole, Thread Size M10, Handle Dia. 50.00mm, Base Dia. 18.00mm, Overall Height 34.00mm, Screw Length 18.00 mm, Inside Dia. 10.00mm, Tap Type Blind Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Rotary Hammer Kit, 18.0V, Li-ion (2718-22HD, 48-11-1812)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- VELOX Machine Guard Panel, 5 ft. W x 6 ft. H (X05866)
- DASCO PRO DASCO PRO 606-0 Drift Punch, 1/4 in Tip, 12 in L, HCS (606-0)
- KIPP Star Grip, Similar To DIN 6336, D=M10X60, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X60)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53X20)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X25, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.0AE2X25)
- KIPP Star Grip, Similar To DIN 6336, D=M06X20, D1= 32 H=20, External Thread, Cap and Grip: Black Plastic (K0154.406X20)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A41)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X30)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Thru Tap, Steel (GN6C----F6---21)
- Kipp Hand Knobs and Wheels