Shop All Knobs
Kipp
Star Grip, Form: C, Blind Hole, DIN 6336, D1= 40, H=26, D=0,312, Stainless Steel Polished
Mfr # K0150.340CN2
Zoro # G3665347
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 40mm
- Finish Polished
- Height 26mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 40mm |
Height | 26mm |
Screw Length | 18.00 mm |
Overall Height | 26.00mm |
Inside Dia. | 5/16 in |
Base Dia. | 14.00mm |
Handle Dia. | 40.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style C |
Type | Style C |
Item | Hand Knob |
Standards | Similar to DIN 6336 |
Handle Type | Star |
Tap Type | Blind Hole |
Handle Material | Stainless Steel |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Unthreaded Reamed Hole, Thread Size -, Handle Dia. 40.00mm, Base Dia. 14.00mm, Overall Height 26.00mm, Screw Length 18.00 mm, Inside Dia. 5/16 in, Tap Type Blind Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1193T-A)
- CENTRAL TOOLS DIAL INDICATOR SET IP54 RATED INDICATOR (CE3D107)
- COBRA TOOLS AUGER DRAIN 3/8""X50' ACE (20500)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (477061)
- KIPP Mushroom Knob, Thermoplastic, Size: 3, D= M08X15, D1= 33, Comp: Stainless Steel, Cap: Black (K0251.008X15)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/4-20, D1= 32, H=21, Stainless Steel Polished (K0150.532A22)
- KIPP Star Grip, Similar To DIN 6336, D=1/2-13, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.2A5)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X50, Zinc, Black Satin, Comp: Steel (K0737.2A41X50)
- KIPP Wing Grip, One-Sided, Size: 2 D=M08, A=37, 5, H=36, Form: K, Body Black, Cap Red, Comp: Steel (K0608.2086)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20627)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X20)
- Kipp Knobs