Shop All Knobs
Kipp
Star Grip, Form: C, Blind Hole, DIN 6336, D1= 32, H=21, D=0, 25, Stainless Steel Polished
Mfr # K0150.332CM2
Zoro # G3622141
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 32mm
- Finish Polished
- Height 21mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 32mm |
Height | 21mm |
Screw Length | 12.00 mm |
Thread Size | None |
Overall Height | 21.00mm |
Handle Dia. | 32.00mm |
Inside Dia. | 1/4 in |
Base Dia. | 12.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style C |
Type | Style C |
Item | Hand Knob |
Standards | Similar to DIN 6336 |
Tap Type | Blind Hole |
Handle Type | Star |
Handle Material | Stainless Steel |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Unthreaded Reamed Hole, Thread Size None, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21.00mm, Screw Length 12.00 mm, Inside Dia. 1/4 in, Tap Type Blind Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4" AR-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0004)
- RELTON Rotary Rebar Cutter - Straight Shank Complete 1"X12" (RB-16)
- BOSCH Self-Feeding Bit, 1-3/4In (SF1751)
- EXTREME MAX 5001.6047 Large Cord Cable Hose Hanger Organizer Enclosed Race Trailer Shop Garage Storage (5001.6047)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X30)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished (K0150.563122)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A327X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063)
- KIPP Wing Grip, Mini, D=M05 A=28, H=15, Form: K, Plastic Black, Comp: Brass (K0274.005)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M6 Thread Size, 1-3/4" Dia. (GNH4-HEX4P4----)
- Kipp Hand Knobs and Wheels