Shop All Knobs
Kipp
Star Grip, Form: B, Drilled Through, DIN 6336, D1= 32, H=21, D=6, Stainless Steel Polished
Mfr # K0150.232062
Zoro # G3709106
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Polished
- Diameter 32mm
- Finish Polished
- Height 21mm
- Knob Type Star Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 32mm |
Height | 21mm |
Overall Height | 21.00mm |
Base Dia. | 12.00mm |
Inside Dia. | 6.00mm |
Handle Dia. | 32.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Star Grip |
Material | Stainless Steel |
Style | Style B |
Type | Style B |
Item | Hand Knob |
Standards | Similar to DIN 6336 |
Tap Type | Through Hole |
Handle Material | Stainless Steel |
Handle Type | Star |
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Unthreaded Reamed Hole, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21.00mm, Inside Dia. 6.00mm, Tap Type Through Hole, Standards Similar to DIN 6336, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, W 1/2 In, Cut L 5-3/16 In (10715)
- INGERSOLL-RAND Vane Pack, 3/4 (2145-42-7)
- LEATHERHEAD TOOLS Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-12RH-D)
- STAHLWILLE TOOLS 3K DRALL® TORX® screwdriver TORX-SizeT10 blade length 80 mm (48560010)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 40, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.40817X20)
- KIPP Wing Grip, Mini, D=8-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0AE)
- KIPP Adjustable Handle, Size: 0 1/4-20X50, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X50)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M10, D1= 50, H=34, Stainless Steel Polished (K0150.550102)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X15)
- KIPP Wing Grip D=M06X30 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.906X30)
- Kipp Hand Knobs and Wheels